Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx72" H, Cherry
Mfr # LBC361272-CHY
Zoro # G5419132
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 5
- Depth 12 in
- Height 72 in
Product Information
- Brand Office Star
- MFR # LBC361272-CHY
- Zoro # G5419132
- UPC # 090234157557
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 72 in |
Width | 36 in |
Details
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 5 |
Color | Cherry |
Shelf Capacity | 100 lb |
Assembly | Required |
Material | Wood |
Shelf Adjustments | Fixed |
Description
Bookcase, Material Wood, Color Cherry, Number of Shelves 5, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- DESIGN TOSCANO Winthrop Court Wall Niche (NG32451)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Espresso (LBC361284-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- SAUDER 3 Shelf Bookcase Myo , Two adjustable shelves for flexible storage options (426426)
- Office Star Bookcases & Bookshelves