Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx60" H, Cherry
Mfr # LBC361260-CHY
Zoro # G5419053
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 4
- Depth 12 in
- Height 60 in
Product Information
- Brand Office Star
- MFR # LBC361260-CHY
- Zoro # G5419053
- UPC # 090234157564
- Country of Origin Taiwan, Province of China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 60 in |
Width | 36 in |
Details
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 4 |
Color | Cherry |
Shelf Capacity | 100 lb |
Assembly | Required |
Shelf Adjustments | Fixed |
Material | Wood |
Description
Bookcase, Material Wood, Color Cherry, Number of Shelves 4, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Espresso (LBC361284-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- MADE-TO-ORDER 3 Shelf Bookcase (MA895280)
- Office Star Bookcases & Bookshelves