Shop All Waiting Room & Guest Chairs
Office Star
BlackVisitors Chair, 23"W25-1/2"L33-1/2"H, Fixed, FabricSeat, Collection: WDSeries
Mfr # WD387-U6
Zoro # G5420018
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 32 3/4 in
- Overall Width 22 3/4 in
Product Information
- Brand Office Star
- MFR # WD387-U6
- Zoro # G5420018
- UPC # 090234131779
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 3/4 in |
Overall Width | 22 3/4 in |
Overall Depth | 24 7/8 in |
Back Height | 15 1/4 in |
Seat Width | 20 1/4 in |
Back Width | 20 3/8 in |
Seat Depth | 18 in |
Seat Height | 17 3/4 in |
Description
Frame Chair, Back Color Black, Back Material Fabric, Frame Color Cherry, Frame Material Hardwood, Overall Depth 24 7/8 in, Overall Height 32 3/4 in, Overall Width 22 3/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 in, Seat Height 17 3/4 in, Seat Material Fabric, Seat Width 20 1/4 in, Standards FCC, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/4 in, Back Width 20 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- OFFICE STAR BlackArm Chair, 30 1/2"W28"L31"H, Fixed, LeatherSeat, Collection: Wall StreetSeries (WST51A-B18)
- OFFICE STAR Navy BlueGuest Chair, 23"W27"L45"H, Fixed Arms, FabricSeat, Work SmartSeries (EX2655-225)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- Office Star Waiting Room & Guest Chairs