Shop All Arm, Back, and Foot Rests
Office Star
Adjustable Arms, Fits Mfr No 13-67N20D
Mfr # A15
Zoro # G8062311
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 3-3/4"
- Height 12-3/4"
- Type Fits Mfr. No. 13-67N20D
Product Information
- Brand Office Star
- MFR # A15
- Zoro # G8062311
- UPC # 090234269281
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 3-3/4" |
Height | 12-3/4" |
Overall Height | 12 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 11 in |
Details
Item | 2- Way Adjustable Arms |
Color | Black |
Material | Plastic |
Type | Fits Mfr. No. 13-67N20D |
Standards | Greenguard Certification, TAA Compliant |
Series | Space |
For Use With | Mfr. Part No. 13-67N20D |
Product Type | Arm Rest |
Description
Armrest, Color Black, Features Not Applicable, Material Plastic, Overall Height 12 3/4 in, Overall Length 11 in, Overall Width 3 3/4 in, Product Type Arm Rest, For Use With Mfr. Part No. 13-67N20D, Standards Greenguard Certification, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLF MATTRESS Wolf Mattress SCD-50 Sleep Comfort Back Aid Deluxe Mattress; Queen Size (SCD-50)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (9018)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- RUBBERMAID COMMERCIAL Height-Adjustable Tilting Footrest (4653)
- FELLOWES Backrest, High Profile, 13"x4"x12", Black (FEL91905)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- HON T-Arms for ComforTask Series Swivel Task Chairs, Black, 2/Pack (H5991)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- LORELL Premium Seat, Black, Fabric (86219)
- Office Star Arm, Back, and Foot Rests