Shop All Candy
Office Snax
Soft & Candy Chewy
Mfr # OFX00664
Zoro # G006427303
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Product Type Candy
- Flavor Assorted
- Snack Food Type Candy
- Package Type Bag
Product Information
- Brand Office Snax
- MFR # OFX00664
- Zoro # G006427303
- UPC # 851148006641
- Country of Origin Canada
- Category Candy
Dimensions
Size | 16 oz |
Details
Product Type | Candy |
Item | Candy |
Flavor | Assorted |
Snack Food Type | Candy |
Package Type | Bag |
Packs per Case | 1 |
Description
Candy, Packs per Case 1, Product Type Candy, Flavor Assorted, Pack Size 16 oz, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PVI Hot Surface Ignitor (107775)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- WILBUR CURTIS Bushing, Conical.469 Id X .945 (WC-2628)
- BAF SANTIAGO Basic American Foods Santiago Smooth Refried Beans 29.77 oz. Bag, PK6 (82948)
- OFFICE SNAX Candy Assortments, Spearmint Candy, 1 lb Bag (00655)
- OFFICE SNAX All Tyme Candy Mix (OFX00652)
- OFFICE SNAX All Tyme Candy Mix (OFX00663)
- UNREAL CANDY Dark Chocolate Crispy Gems Bag 5 oz., PK6 (222)
- ORCHARD VALLEY 2 oz. Orchard Valley Harvest Dark Chocolate Almonds, PK30 (V13662)
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- RED VINES Red Vines Original Red Twists Jar 3.5lbs, PK4 (50106)
- Office Snax Candy