Shop All Cream and Creamers
Office Snax
Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK
Mfr # OFX00020G
Zoro # G900929705
product price: $10.59
/pk 3, $3.53/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Standards Kosher Certified
- Packing Type Canister
- Flavor Regular
Product Information
- Brand Office Snax
- MFR # OFX00020G
- Zoro # G900929705
- UPC # 856924000998
- Country of Origin United States
- Category Cream and Creamers
Details
Capacity | 12 oz |
Standards | Kosher Certified |
Packing Type | Canister |
Flavor | Regular |
Description
Rich and creamy. Reclosable canister is the perfect size for any office breakroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEX MIX Chex Mix Snack Mix Cheddar 3.75 oz., PK8 (16000-14839)
- GATORADE Fruit Punch, 24 PK (052000204056)
- APW Dial (56505)
- VOLLRATH Ladle, Cap 2 Oz (46812)
- OFFICE SNAX Creamer, Nondairy, 12 oz., PK24 (00020CT)
- OFFICE SNAX Non Dairy Creamer Packet, 2.2g, PK800 (OFX00022)
- OFFICE SNAX Powder Creamer Canister, 12oz., PK24 (0020CT)
- OFFICE SNAX Non Dairy Creamer Canister, 12 oz, PK24 (OFX00020G)
- OFFICE SNAX Pack of 800 Powder Creamer Packets Use with Beverages MOQ=1, Pkg Qty=800 (00022)
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- GENERIC Creamer Cansister 12 oz., PK24 (90804)
- Office Snax Dairy