Shop All File Folders
This Product is Discontinued
Office Impressions
Top Tab Manila File Folders, 1/3-Cut Tabs, Letter Size, PK100 PK (Discontinued)
Mfr # OFF82035
Zoro # G102683429
This Product is Discontinued
Key Features
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/3-Cut
- Tab Position Assorted
Product Information
- Brand Office Impressions
- MFR # OFF82035
- Zoro # G102683429
- UPC # 42167820350
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 5.718 lbs |
File Tab Color | Manila |
File Tab Material | 11-pt Manila |
File Tab Position | Assorted |
File Folder Expansion | 1" |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Style | Top Tab |
File Folder Color | Manila |
Description
Classic folder constructed to perform in busy offices. 11 pt. Manila stock resists tearing. Bottom is triple-scored for no-sag expansion. Undercut at tabs for increased indexing area offering plenty of space for more detailed or larger labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.