Shop All File Folders
Office Essentials
Index System, 1-31, Black/White, PK31
Mfr # 11680
Zoro # G6249330
product price: $4.29
/pk 31, $0.14/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Tab Position Side
- Type Printed Numeric
Product Information
- Brand Office Essentials
- MFR # 11680
- Zoro # G6249330
- UPC # 072782116804
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Numeric |
Color | Tab Title: Black |
Tab Position | Side |
Type | Printed Numeric |
Tab Color | White |
For Use With | Ring Binders |
Tab Title | 1 to 31 |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | White |
Form Quantity | 1 Set |
Index Divider Style | Arabic Numeric |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Tab Material | Plastic |
Tab Style | 31-Tab |
Orientation | Side Tab |
Description
Index,Binder,1-31,Black/White,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 8" x 4", Kraft, 25/Bundle (11R230)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- EREPLACEMENTS Laser Printer Drums & Fusers, TAA BLK TONER HP05A (CE505A-TAA)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- SMEAD Viewables Premium 3D hanging Folder Tabs and Labels, Assorted, 25PK (SMD64905)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- Office Essentials File Folders