Shop All File Folders
This Product is Discontinued
Office Essentials
Index Binder Tabs 10 Multicolor, PK10 (Discontinued)
Mfr # 11671
Zoro # G6249428
This Product is Discontinued
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Type Printed Numeric
- Tab Position Side
Product Information
- Brand Office Essentials
- MFR # 11671
- Zoro # G6249428
- UPC # 072782116712
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | Tab Title: Black |
Type | Printed Numeric |
Tab Position | Side |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Type | Printed Numeric |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Title Color | Black |
Index Divider Color | White |
Tab Style | 10-Tab |
Tab Material | Plastic |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Tab Title | 1 to 10 |
Orientation | Side Tab |
Description
Index,Binder,10MulticolorTabs,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.