Shop All Insect Repellents
Off!
Off 70801 19 oz. Citronella Single Wick Bucket
Mfr # 119290
Zoro # G404145267
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Off!
- MFR # 119290
- Zoro # G404145267
- Country of Origin United States
- Category Insect Repellents
Description
Features
- 19 oz. Citronella Single Wick Bucket.
- Candle Burns Up To 40 Hours.
- Dimension - 5.75 x 5.75 x 3.63 in.
- Item Weight - 0.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPPERBOUNCE Trampoline Weather Cover, Fits for 8 'Round Frames-Black (UBWC-8)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- SOLO 433 High-Pressure Motorized Backpack Sprayer (433)
- DOMINATOR Mulch Anchor 5 gal. (LMA05G)
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol (611081EA)
- OFF! Deep Woods Sportsmen Insect Repellent, 1 oz Spray Bottle, PK12 (317188)
- OFF! FamilyCare Unscented Spray Insect Repellent, 6 oz Spray Bottle, PK12 (654458)
- OFF! Off 75203 6 Count; Mosquito Coil Refill (141227)
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol, PK12 (611081)
- BUGGYBEDS BuggyBeds 7006865 Insect Repellent Wristband - Pack of 3 (7006865)
- SUMMIT Concntrte Tick&Flea Spry Quart (018-6)
- Off! Insect Repellents