Shop All Insect Repellents
Off
Deep Woods Sportsmen Insect Repellent, 6 oz Aerosol Spray, 12PK
Mfr # 334684
Zoro # G109258934
original price:
$115.99
12% off
new price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- Standards EPA Reg. No. 4822-397
- Used For Skin
- Form Liquid
- Targeted Insects Black Flies; Chiggers; Deer Flies; Fleas; Gnats; Mosquitoes; No-see-ums; Stable Flies; Ticks
Product Information
- Brand Off
- MFR # 334684
- Zoro # G109258934
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Details
Item | Insecticides |
Standards | EPA Reg. No. 4822-397 |
Used For | Skin |
Form | Liquid |
Targeted Insects | Black Flies; Chiggers; Deer Flies; Fleas; Gnats; Mosquitoes; No-see-ums; Stable Flies; Ticks |
Packing Type | Aerosol Spray |
Scent | Unscented |
Description
Keep bugs off when you're on the job-this outdoor insect repellent is perfect for jobs in construction, logging, landscape, property maintenance, grounds keeping, and other outdoor tasks. Formulated with 30% DEET, repellent provides up to eight hours of protection against mosquitoes. Non-greasy formula won't stain and resists perspiration. Provides long-lasting protection from mosquitoes, ticks, chiggers, fleas, stable flies, black flies, gnats, no-see-ums and deer flies. Repels mosquitoes that may carry the Zika virus, Dengue virus, and West Nile virus. The special valve system allows the aerosol to be sprayed in any direction, permitting easy application to skin and clothing. Ideal for use during outdoor activities; formulated with the sportsman in mind.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bulb (925-04913B)
- JED POOL TOOLS Leaf Skimmer, Plastic, 14-3/4" L (40-362)
- HYDROFARM Dirt Pot Flexible Portable Planter, Grey (HGDB7)
- POLLAK Pollak 11-409P 4-Way Connector - Trailer End (11-409P)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01835)
- OFF Insect Repellent, 6 oz. Weight (629380)
- OFF Insect Repellent, Pump Spray, 1 oz. Weight (611090)
- OFF Deep Woods 9 Oz. Insect Repellent Aerosol Spray (22930)
- OFF OFF! Insect Repellent Refill Coil For Mosquitoes 2.118 oz (75203)
- OFF 6 oz Aerosol Outdoor Insect Repellent, 25% DEET Concentration (334689)
- ORTHO LWN INSECT KLR CON 32OZ (0448705)
- Off Insect Repellents