Shop All Hose Clamps
Oetiker
Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10
Mfr # 17800185
Zoro # G3664437
product price: $67.59
/pk 10, $6.76/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- SAE Number J1508
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.375 in
Product Information
- Brand Oetiker
- MFR # 17800185
- Zoro # G3664437
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.375 in |
Nominal Size (In.) | 3 11/32 in |
Band Width | 3/8 in |
Details
Clamp Type | T-Bolt Clamp |
SAE Number | J1508 |
Finish | Plain |
Material | Stainless Steel |
Closed - Open (In.) | 2.91-3.35 |
Closed - Open (mm) | 74-85 |
Thickness (In.) | 0.024 in |
Type | Bolt-Close Clamp |
Item | Screw Clamp |
Standards | SAE J1508 |
Band Material | Stainless Steel |
Band Material Grade | 1.4301/UNS S30400 |
Band Thickness | 0.024 in |
Features | Self Tensioning |
Description
Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 30mm (800 8M 30)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- KSM Ball Bearing, 37mm OD, 2 Metal Shields (6904 ZZ)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/16", PK100 (10100041-100)
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- Oetiker Hose Fittings