Shop All Hose Clamps
Oetiker
Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10
Mfr # 17800183-10
Zoro # G3705466
product price: $85.19
/pk 10, $8.52/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- SAE Number J1508
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.375 in
Product Information
- Brand Oetiker
- MFR # 17800183-10
- Zoro # G3705466
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.375 in |
Nominal Size (In.) | 2 31/64 in |
Band Width | 3/8 in |
Details
Clamp Type | T-Bolt Clamp |
SAE Number | J1508 |
Finish | Plain |
Material | Stainless Steel |
Closed - Open (mm) | 64-75 |
Item | Screw Clamp |
Thickness (In.) | 0.024 in |
Closed - Open (In.) | 2.52-2.95 |
Type | Bolt-Close Clamp |
Standards | SAE J1508 |
Features | Self Tensioning |
Band Thickness | 0.024 in |
Band Material | Stainless Steel |
Band Material Grade | 1.4301/UNS S30400 |
Description
Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 2" L (EBCB081216)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- Oetiker Hose Clamps