Shop All Hose Clamps
Oetiker
Screw Clamp, SS, Nom.Size. 121/128 In, PK10
Mfr # 17800170-10
Zoro # G3667885
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- SAE Number J1508
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.375 in
Product Information
- Brand Oetiker
- MFR # 17800170-10
- Zoro # G3667885
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.375 in |
Nominal Size (In.) | 121/128 in |
Band Width | 3/8 in |
Details
Clamp Type | T-Bolt Clamp |
SAE Number | J1508 |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Type | Bolt-Close Clamp |
Closed - Open (mm) | 18-24 |
Item | Screw Clamp |
Closed - Open (In.) | 0.708-0.945 |
Standards | SAE J1508 |
Features | Self Tensioning |
Band Thickness | 0.024 in |
Band Material Grade | 1.4301/UNS S30400 |
Band Material | Stainless Steel |
Description
Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4IN 150PSI 0-150PSI NPT PNEUMATIC FILTER-REGULATOR (AWD30-N02DE-Z)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- OETIKER Hose Clamp, SS, Nom.Size. 25/64 In., PK100 (16700005-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 3/16 In, PK100 (10100002-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/32 In, PK100 (10100000-100)
- BREEZE Hose Clamp, GP, SAE 8,316SS, PK10 (66008)
- Oetiker Hose Fittings