Shop All Hose Clamps
Oetiker
Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10
Mfr # 17800172-10
Zoro # G3691615
product price: $58.25
/pk 10, $5.83/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- SAE Number J1508
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.375 in
Product Information
- Brand Oetiker
- MFR # 17800172-10
- Zoro # G3691615
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.375 in |
Nominal Size (In.) | 1 7/64 in |
Band Width | 3/8 in |
Details
Clamp Type | T-Bolt Clamp |
SAE Number | J1508 |
Finish | Plain |
Material | Stainless Steel |
Type | Bolt-Close Clamp |
Closed - Open (In.) | 0.866-1.10 |
Closed - Open (mm) | 22-28 |
Item | Screw Clamp |
Thickness (In.) | 0.024 in |
Standards | SAE J1508 |
Band Thickness | 0.024 in |
Features | Self Tensioning |
Band Material | Stainless Steel |
Band Material Grade | 1.4301/UNS S30400 |
Description
Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-03-11)
- D&D 3150mm Outside Length, 22mm Top Width, 1 Ribs (SPC3150)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- OETIKER Clamp, Oetiker, Stepless, 17mm, 100 Bag (16700017)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- VELVAC Liner Clamp 11/16 - 1-1/4 (022112)
- Oetiker Hose Clamps