Shop All Hose Clamps
Oetiker
Pex Clamp, SS, 1.039-1.165in.Open, PK50
Mfr # 16704150-50GRA
Zoro # G0321986
original price:
$75.89
4% off
new price: $72.19
/pk 50, $1.44/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Material Stainless Steel
- Width (In.) 0.394
- Nominal Size (In.) 1
- Thickness (In.) 0.10
Product Information
- Brand Oetiker
- MFR # 16704150-50GRA
- Zoro # G0321986
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 |
Nominal Size (In.) | 1 |
Size | 1 in |
Band Width | 25/64 in |
For Minimum Outside Diameter | 1 1/32 in |
For Maximum Outside Diameter | 1 11/64 in |
Details
Clamp Type | Single-Ear Clamp |
Material | Stainless Steel |
Thickness (In.) | 0.10 |
Connection | PEX Crimp |
Closed - Open (In.) | 1.039-1.165 |
For Use With | PEX Tubing and PEX Crimp Tools |
Item | Pex Clamp |
Type | Ear Clamp |
Closed - Open (mm) | 26.4-29.6 |
Band Material | Stainless Steel |
Maximum Closing Force | 7,000 N |
Band Material Grade | 304 |
Series | 1 Ear PEX |
Band Type | Tongue-in-Groove |
Band Thickness | 0.039 in |
Description
Pex Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.039 in, Band Type Tongue-in-Groove, Band Width 25/64 in, For Maximum Outside Diameter 1 11/64 in, For Minimum Outside Diameter 1 1/32 in, Maximum Closing Force 7,000 N, SAE Number Not Applicable, Series 1 Ear PEX, Clamp Type Single-Ear Clamp, Package Quantity 50
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (2C-137)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- U.S. MOTORS Motor, 1/2HP, 1075RPM, 208-230V, 60HZ, TEAO (1878)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- OETIKER 0.18 in. Two Ear Clamp (320-10100002)
- OETIKER Hose Clamp, SS, Nom.Size. 13/32 In., PK100 (16700006-100)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- OETIKER STEEL PINCH CLAMP, PK10 (16701005-10pk)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- Oetiker Hose Clamps