Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 19/32", PK100
Mfr # 10100022-100
Zoro # G0517903
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,011
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.315 in
Product Information
- Brand Oetiker
- MFR # 10100022-100
- Zoro # G0517903
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.315 in |
Nominal Size (In.) | 19/32 in |
For Minimum Outside Diameter | 35/64 in |
Band Width | 5/16 in |
For Maximum Outside Diameter | 43/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,011 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (mm) | 14-17 |
Type | Crimp, 2-Ear Hose |
Thickness (In.) | 0.047 in |
Closed - Open (In.) | 0.551-0.669 |
Item | Hose Clamp |
Standards | DIN EN ISO 9227 |
Band Material | Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Compatible Install Tool | HMK 01/S01 |
Resistance Properties | Corrosion Resistant |
Maximum Closing Force | 2,500 N |
Band Thickness | 0.047 in |
Band Material Finish | Zinc Plated |
Series | 1 Ear |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.047 in, Band Type Not Applicable, Band Width 5/16 in, For Maximum Outside Diameter 43/64 in, For Minimum Outside Diameter 35/64 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,011, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- OETIKER Hose Clamp, SS, Nom.Size. 23/32 In., PK100 (16700020-100)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- Oetiker Hose Clamps