Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-1/8", PK100
Mfr # 10100037-100
Zoro # G0640866
product price: $92.35
/pk 100, $0.92/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Product Information
- Brand Oetiker
- MFR # 10100037-100
- Zoro # G0640866
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 1/8 in |
For Maximum Outside Diameter | 1 7/32 in |
For Minimum Outside Diameter | 1 1/32 in |
Band Width | 25/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Thickness (In.) | 0.059 in |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Closed - Open (mm) | 26.3-31 |
Closed - Open (In.) | 1.035 - 1.220 |
Standards | DIN EN ISO 9227 |
Band Thickness | 0.059 in |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Band Material Finish | Zinc Plated |
Features | Visible Deformation Provides Evidence of Proper Closure |
Maximum Closing Force | 3,100 N |
Band Material | Steel |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 7/32 in, For Minimum Outside Diameter 1 1/32 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 Galv Rigid Coupling (64010)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01956Q, Pressure Line, 25 micron, Outside-In (MF0059738)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (15100009-100)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- Oetiker Hose Clamps