Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-1/2", PK100
Mfr # 10100045-100
Zoro # G3021462
original price:
$148.99
10% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Product Information
- Brand Oetiker
- MFR # 10100045-100
- Zoro # G3021462
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 1/2 in |
For Maximum Outside Diameter | 1 37/64 in |
For Minimum Outside Diameter | 1 3/8 in |
Band Width | 25/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (In.) | 1.378-1.575 |
Thickness (In.) | 0.059 in |
Closed - Open (mm) | 35-40 |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Standards | DIN EN ISO 9227 |
Resistance Properties | Corrosion Resistant |
Band Material | Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Maximum Closing Force | 3,100 N |
Band Material Finish | Zinc Plated |
Band Thickness | 0.059 in |
Series | 1 Ear |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 37/64 in, For Minimum Outside Diameter 1 3/8 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- PREVOST Prevost 3/8 Truflate Fnpt Coupler (PRVURC081202)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- OETIKER Hose Clamp, SS, Nom.Size. 23/32 In., PK100 (16700020-100)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- Oetiker Hose Fittings