Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 9/16 In., PK100
Mfr # 16700999-100
Zoro # G3478675
product price: $61.25
/pk 100, $0.61/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Thickness (In.) 0.024 in
Product Information
- Brand Oetiker
- MFR # 16700999-100
- Zoro # G3478675
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 9/16 in |
For Maximum Outside Diameter | 37/64 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 15/32 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Item | Hose Clamp |
Closed - Open (mm) | 12-14.5 |
Type | Crimp, Stepless Ear |
Closed - Open (In.) | 0.472-0.571 |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Series | 1 Ear |
Band Type | Tongue-in-Groove |
Features | Crimp, Stepless Ear |
Band Thickness | 0.024 in |
Maximum Closing Force | 2,101 N |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 37/64 in, For Minimum Outside Diameter 15/32 in, Maximum Closing Force 2,101 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex (CNBH-64-SB)
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER STEEL PINCH CLAMP, PK10 (10100030-10pk)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- Oetiker Hose Clamps