Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 19/32 In., PK100
Mfr # 15100008-100
Zoro # G2452791
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.315 in
- Nominal Size (In.) 19/32 in
Product Information
- Brand Oetiker
- MFR # 15100008-100
- Zoro # G2452791
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.315 in |
Nominal Size (In.) | 19/32 in |
For Minimum Outside Diameter | 35/64 in |
Band Width | 5/16 in |
For Maximum Outside Diameter | 43/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Closed - Open (In.) | 0.551-0.669 |
Type | Crimp, 2-Ear Hose |
Closed - Open (mm) | 14-17 |
Thickness (In.) | 0.031 in |
Band Material | Stainless Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Maximum Closing Force | 2,500 N |
Band Material Grade | 304 |
Band Thickness | 0.031 in |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.031 in, Band Type Not Applicable, Band Width 5/16 in, For Maximum Outside Diameter 43/64 in, For Minimum Outside Diameter 35/64 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L290 (5L290)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262047, Pressure Line, 25 micron, Outside-In (MF0060352)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- OETIKER STEEL PINCH CLAMP, PK10 (10100008-10pk)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 (HC-Q-PA66-N)
- Oetiker Hose Clamps