Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 17/32 In., PK100
Mfr # 16700011-100
Zoro # G1822012
product price: $61.25
/pk 100, $0.61/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Thickness (In.) 0.024 in
Product Information
- Brand Oetiker
- MFR # 16700011-100
- Zoro # G1822012
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 17/32 in |
For Minimum Outside Diameter | 7/16 in |
For Maximum Outside Diameter | 35/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Closed - Open (In.) | 0.445-0.543 |
Closed - Open (mm) | 11.3-13.8 |
Type | Crimp, Stepless Ear |
Item | Hose Clamp |
Standards | DIN EN ISO 9227 |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.024 in |
Band Type | Tongue-in-Groove |
Band Material Grade | 304 |
Features | Crimp, Stepless Ear |
Maximum Closing Force | 1,100 N |
Series | 1 Ear |
Band Material | Stainless Steel |
Compatible Install Tool | HMK 01/S01 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 35/64 in, For Minimum Outside Diameter 7/16 in, Maximum Closing Force 1,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- BOWER Tapered Roller Bearing Cone - 1.625 In Id X 1 In W (26882)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- OETIKER Clamp, Oetiker, Stepless, 30.1mm, 100 Bag (16700037)
- OETIKER Hose Clamp Assortment (18500060)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- IDEAL TRIDON 1/2 in. 1-1/4 in. 12 Hose Clamp Stainless Steel Turn Key (807Y12052)
- Oetiker Hose Fittings