Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1/2 In., PK100
Mfr # 16702493-100
Zoro # G0350594
product price: $43.39
/pk 100, $0.43/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Thickness (In.) 0.024 in
Product Information
- Brand Oetiker
- MFR # 16702493-100
- Zoro # G0350594
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1/2 in |
Band Width | 9/32 in |
For Maximum Outside Diameter | 1/2 in |
For Minimum Outside Diameter | 13/32 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Closed - Open (In.) | 0.406-0.504 |
Closed - Open (mm) | 10.3-12.8 |
Type | Crimp, Stepless Ear |
Item | Hose Clamp |
Standards | DIN EN ISO 9227 |
Band Thickness | 0.024 in |
Band Material | Stainless Steel |
Compatible Install Tool | HMK 01/S01 |
Band Type | Tongue-in-Groove |
Resistance Properties | Corrosion Resistant |
Maximum Closing Force | 2,100 N |
Features | Crimp, Stepless Ear |
Series | 1 Ear |
Band Material Grade | 304 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 13/32 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- OETIKER Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10 (17800183-10)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- Oetiker Hose Fittings