Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1/2 In., PK100
Mfr # 16702490-100
Zoro # G3173886
original price:
$51.15
5% off
new price: $48.29
/pk 100, $0.48/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Nominal Size (In.) 1/2 in
Product Information
- Brand Oetiker
- MFR # 16702490-100
- Zoro # G3173886
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1/2 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 13/32 in |
For Maximum Outside Diameter | 1/2 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Closed - Open (mm) | 10.3-12.8 |
Type | Crimp, Stepless Ear |
Closed - Open (In.) | 0.406-0.504 |
Item | Hose Clamp |
Band Material Grade | 304 |
Series | 1 Ear |
Maximum Closing Force | 2,100 N |
Features | Crimp, Stepless Ear |
Band Thickness | 0.024 in |
Band Type | Tongue-in-Groove |
Band Material | Stainless Steel |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 13/32 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB40 (1TB40)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-NB-RS3)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- OETIKER Hose Clamp, SS, Nom.Size. 13/32 In., PK100 (16700006-100)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- DAYCO Hose Clamp Ss Hose Clamp, 92304 (92304)
- Oetiker Hose Clamps