Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100
Mfr # 15100015-100
Zoro # G1225935
original price:
$108.99
5% off
new price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.394 in
- Thickness (In.) 0.039 in
Product Information
- Brand Oetiker
- MFR # 15100015-100
- Zoro # G1225935
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 1/16 in |
For Maximum Outside Diameter | 1 7/64 in |
Band Width | 25/64 in |
For Minimum Outside Diameter | 15/16 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.039 in |
Closed - Open (mm) | 24-28 |
Item | Hose Clamp |
Closed - Open (In.) | 0.945-1.102 |
Type | Crimp, 2-Ear Hose |
Maximum Closing Force | 3,600 N |
Band Thickness | 0.039 in |
Series | 1 Ear |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Features | Visible Deformation Provides Evidence of Proper Closure |
Resistance Properties | Corrosion Resistant |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 7/64 in, For Minimum Outside Diameter 15/16 in, Maximum Closing Force 3,600 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B82 Wrapped V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (B82)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD3510A)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 11/16 In., PK100 (16701009-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- Oetiker Hose Clamps