Shop All Hose Clamps
Oetiker
Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack
Mfr # 10100016-100
Zoro # G3227095
original price:
$52.52
2% off
new price: $51.39
/pk 100, $0.51/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.276 in
Product Information
- Brand Oetiker
- MFR # 10100016-100
- Zoro # G3227095
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1/2 in |
For Maximum Outside Diameter | 33/64 in |
For Minimum Outside Diameter | 27/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Type | Crimp, 2-Ear Hose |
Closed - Open (In.) | 0.425-0.512 |
Item | Hose Clamp |
Closed - Open (mm) | 10.8-13 |
Thickness (In.) | 0.0393 in |
Standards | DIN EN ISO 9227 |
Features | Visible Deformation Provides Evidence of Proper Closure |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.039 in |
Maximum Closing Force | 2,500 N |
Band Material | Steel |
Series | 1 Ear |
Band Material Finish | Zinc Plated |
Compatible Install Tool | HMK 01/S01 |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 33/64 in, For Minimum Outside Diameter 27/64 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3556904553)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- GATES Stainless Steel Clamp, 32048 (32048)
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/16", PK100 (10100041-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16702493-100)
- BREEZE Hose Clamp, CT, SAE 8,410SS, PK10 (CT 9408 B)
- Oetiker Hose Fittings