Shop All Tool Chests & Cabinets
Oemtools
Tool Cart with Molded Work Top, 7 Drawer, Black/Green, 28 in W x 19 in D x 40 in H
Mfr # 24566
Zoro # G8406926
product price: $998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black/Green
- Includes Casters
- Features Work Top
- Width 28 in
Product Information
- Brand Oemtools
- MFR # 24566
- Zoro # G8406926
- UPC # 76812245663
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 28 in |
Depth | 19 in |
Height | 40 in |
Details
Item | Tool Cart with Molded Work Top |
Number of Drawers | 7 |
Color | Black/Green |
Includes | Casters |
Features | Work Top |
Description
Professional Series Tool Carts are designed for the
professional technician with features built around efficiency and durability. The complete welded dual-wall construction with 19 gauge steel and 16 gauge caster reinforcement provides strength and durability to stand up to the toughest jobs. An integrated pegboard on the exterior walls of the toolbox provides easy access to your most frequently used tools and supplies. For safe maneuverability around the
shop and garage, the cart features heavy duty 5" x 2" casters and 4 bumpers on the edges of the cart to prevent damaging vehicles. EVA liners keep your tools and supplies in place, while a quick lock system automatically locks the drawers closed when the cart is in motion.
OEMTOOLS provides professional quality tool carts that will look great in your shop, and provide secure storage for your tools and supplies. Storage Space: 9,505 Cubic Inches
Complete Welded Dual-Wall Construction for Added Strength, Stability and Durability. Quick Lock System Prevents Drawers from Opening While the
Cart is Moving, Features 19 Gauge Steel Body Construction with a 16 Gauge, Base Reinforcement. 4 Bumpers on Cart Edges Help Prevent Damage to Vehicles. EVA Liners Keep Tools in Place When Drawers are Opening and Closing and When the Cart is Moving. Integrated Pegboard for Additional Storage and Easy Access to Frequently Used Tools and Supplies. Full Extension Ball Bearing Drawers for Strong, Smooth. Operation (100 Lb. Capacity). Fully Sealed Plastic Work Surface is Solvent Resistant
professional technician with features built around efficiency and durability. The complete welded dual-wall construction with 19 gauge steel and 16 gauge caster reinforcement provides strength and durability to stand up to the toughest jobs. An integrated pegboard on the exterior walls of the toolbox provides easy access to your most frequently used tools and supplies. For safe maneuverability around the
shop and garage, the cart features heavy duty 5" x 2" casters and 4 bumpers on the edges of the cart to prevent damaging vehicles. EVA liners keep your tools and supplies in place, while a quick lock system automatically locks the drawers closed when the cart is in motion.
OEMTOOLS provides professional quality tool carts that will look great in your shop, and provide secure storage for your tools and supplies. Storage Space: 9,505 Cubic Inches
Complete Welded Dual-Wall Construction for Added Strength, Stability and Durability. Quick Lock System Prevents Drawers from Opening While the
Cart is Moving, Features 19 Gauge Steel Body Construction with a 16 Gauge, Base Reinforcement. 4 Bumpers on Cart Edges Help Prevent Damage to Vehicles. EVA Liners Keep Tools in Place When Drawers are Opening and Closing and When the Cart is Moving. Integrated Pegboard for Additional Storage and Easy Access to Frequently Used Tools and Supplies. Full Extension Ball Bearing Drawers for Strong, Smooth. Operation (100 Lb. Capacity). Fully Sealed Plastic Work Surface is Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- VERMONT GAGE Pin Gage, Plus, 0.042 In, Black (911104200)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- TENG TOOLS Side Cabinet, 7 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB01)
- MANHATTAN COMFORT Fortress 4.0 Mobile Garage Cabinet, Gray, Steel (17GMC)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- Oemtools Tool Chests & Cabinets