Shop All Socket Sets
Oemtools
Oxygen Sensor Socket Set
Mfr # 27110
Zoro # G7604216
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application The OEMTOOLS Oxygen Sensor Socket Set is a special purpose, universal slotted socket that services hex vacuum switches and oxygen sensors. This is the perfect item for any determined mechanic or car enthusiast! The OEMTOOLS Socket Set incudes 3 sockets for most applicaions.
- Width 3.4
- For Use With Hex vacuum switches and oxygen sensors.
- Includes Set Includes: 3/8" Drive 7/8" (22 mm) Deep, 3/8" Drive 7/8" (22 mm) Crowfoot and 1/2" Drive 7/8" (22 mm) Deep Crowfoot
- Weight 1.55
Product Information
- Brand Oemtools
- MFR # 27110
- Zoro # G7604216
- UPC # 76812271105
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 3.4 |
Height | 1.8 |
Details
Application | The OEMTOOLS Oxygen Sensor Socket Set is a special purpose, universal slotted socket that services hex vacuum switches and oxygen sensors. This is the perfect item for any determined mechanic or car enthusiast! The OEMTOOLS Socket Set incudes 3 sockets for most applicaions. |
Item | Oxygen Sensor Socket Set |
For Use With | Hex vacuum switches and oxygen sensors. |
Includes | Set Includes: 3/8" Drive 7/8" (22 mm) Deep, 3/8" Drive 7/8" (22 mm) Crowfoot and 1/2" Drive 7/8" (22 mm) Deep Crowfoot |
Weight | 1.55 |
Description
The OEMTOOLS Oxygen Sensor Socket Set is a special purpose, universal slotted socket that services hex vacuum switches and oxygen sensors. This is the perfect item for any determined mechanic or car enthusiast! The OEMTOOLS Socket Set includes 3 sockets for most applications. Set Includes: 3/8" Drive 7/8" (22 mm) Deep, 3/8" Drive 7/8" (22 mm) Crowfoot and 1/2" Drive 7/8" (22 mm) Deep Crowfoot. Chrome Plating and Black Oxide Finish for Easy Clean-up and Professional Look. Services Hex Vacuum Switches and Oxygen Sensors. Comes in a Sturdy Blow Mold Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28758RPB154570)
- OLFA Snap-Off Blade, 18mm W, PK10 (LFB-10B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 29/64 (70229)
- OEMTOOLS 6 Piece Crank Bolt Socket Set (25276)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Red and Gray) (22413)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Black and Green) (22233)
- OEMTOOLS 3/8" Drive 6Pt. Magntic Spark Plug, Socket Set 5/8", 9/16", 13/16", 3pcs (22891)
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- Oemtools Sockets & Ratchets