Shop All Funnels & Accessories
Oemtools
Oil Funnel for Gm
Mfr # 87021
Zoro # G804662258
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.4
- Width 5.1
- Length (In.) 5.1
- For Use With AM General, BMW, Buick, Cadillac, Chevrolet, Dodge, GMC, Holden, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, and Saturn; See Manual for Full Listing
- Application Threaded to specific car makes, stabilizing the oil funnel for optimized refilling.
Product Information
- Brand Oemtools
- MFR # 87021
- Zoro # G804662258
- UPC # 76812870216
- Country of Origin Taiwan, Province of China
- Category Funnels & Accessories
Dimensions
Height | 9.4 |
Width | 5.1 |
Length (In.) | 5.1 |
Details
Item | Oil Funnel |
For Use With | AM General, BMW, Buick, Cadillac, Chevrolet, Dodge, GMC, Holden, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, and Saturn; See Manual for Full Listing |
Application | Threaded to specific car makes, stabilizing the oil funnel for optimized refilling. |
Description
Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil. Funnel Line. Equipped with a wide-flow passage, the no-spill funnel is
threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
Funnel Screws Directly into Filler Neck
Threaded to Fit: AM General, BMW, Buick,Cadillac, Chevrolet,Dodge, GMC, Holden, Hummer, Isuzu, Oldsmobile, Pontiac,Saab, and Saturn; See Manual for Full Listing.Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling
threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
Funnel Screws Directly into Filler Neck
Threaded to Fit: AM General, BMW, Buick,Cadillac, Chevrolet,Dodge, GMC, Holden, Hummer, Isuzu, Oldsmobile, Pontiac,Saab, and Saturn; See Manual for Full Listing.Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- BELL License Plate Cover, Clear, Polymer (00456-8)
- AUTO VENTSHADE 2020-2020 CHEVROLET SILVERADO 2500 HS BUGFLECTOR SMOKE (23711)
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- OEMTOOLS Oil Funnel for Subaru (87023)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- OEMTOOLS No Spill Coolant Filling Funnel Kit. (87009)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- OEMTOOLS Universal Direct Fit Oil Funnel Set (87039)
- OEMTOOLS 10L Oil Jug (87018)
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- Oemtools Funnels & Accessories