Shop All Suspension Tools
Oemtools
Ford Valve Spring Compressor
Mfr # 24434
Zoro # G7604240
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- For Use With Ford Vehicals 3/8" ratchet or breaker bar.
- Width (In.) 2.2
- Height (In.) 1.1
- Application Compresses valve springs for quicker, easier camshaft, valve seal, valve spring, or retainer service because you don't have to remove the head from the engine first. It works with a 3/8" ratchet or breaker bar.
Product Information
- Brand Oemtools
- MFR # 24434
- Zoro # G7604240
- UPC # 76812244345
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Width (In.) | 2.2 |
Height (In.) | 1.1 |
Length | 4.6 |
Details
Item | Ford Valve Spring Compressor |
Weight | 1 |
For Use With | Ford Vehicals 3/8" ratchet or breaker bar. |
Application | Compresses valve springs for quicker, easier camshaft, valve seal, valve spring, or retainer service because you don't have to remove the head from the engine first. It works with a 3/8" ratchet or breaker bar. |
Description
The OEMTOOLS 24434 is a handy tool that compresses valve springs for quicker, easier camshaft, valve seal, valve spring, or retainer service because you don't have to remove the head from the engine first. It works with a 3/8" ratchet or breaker bar. Applications: Ford Vehicles (1991-2004) with 4.6L, 2-Valve, V8, Engines - 4.6 4V, 5.4 V8 and 6.8 V10, Saves Time Works with Engine Removed or Installed, Cylinder Head On or Off, For Ford Lincoln or Mercury
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Large Classic Car / Boat Trailer Adapter (0122-MTV)
- ILC Replacement for YANMAR 129136-77011 STARTER (129136-77011 STARTER)
- BALDWIN FILTERS Fuel Filter, 3-13/16x3-15/32x3-13/16 In (BF874)
- ARMOR ALL Armor All Protctnt Wipes (17496C)
- OEMTOOLS Manual Bushing Installation & Removal Tool Set (27212)
- OEMTOOLS C-Frame Socket Press Set (24537)
- OEMTOOLS Ball Joint Separator (25202)
- OEMTOOLS Hydraylic Ball Joint Seperator (25219)
- OEMTOOLS McPherson Strut Spring Compressor (25553)
- OTC Master Ball Joint Adapter Set (7918)
- GROTE Spring, Hose Support, 16" x 1" (81-0133)
- Oemtools Service & Shop Tools