Shop All Brake & Wheel Tools
Oemtools
Disc Brake Pad Spreader
Mfr # 25265
Zoro # G7603665
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Application This OEMTOOLS Disc Brake Pad Spreader is perfect for compressing inner brake pads and resetting pistons for easy pad replacement! Spreader works great in tight areas where C-Clamps cannot! Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. Features of a large knob with a fine thread driver for easy tuning.
- For Use With Brake pads
- Length 8.3
- Width 5.5
Product Information
- Brand Oemtools
- MFR # 25265
- Zoro # G7603665
- UPC # 76812252654
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 8.3 |
Width | 5.5 |
Height (In.) | 2.1 |
Details
Weight | 1 |
Application | This OEMTOOLS Disc Brake Pad Spreader is perfect for compressing inner brake pads and resetting pistons for easy pad replacement! Spreader works great in tight areas where C-Clamps cannot! Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. Features of a large knob with a fine thread driver for easy tuning. |
For Use With | Brake pads |
Item | Brake Pad Spreader |
Description
This OEMTOOLS Disc Brake Pad Spreader is perfect for compressing inner brake pads and resetting pistons for easy pad replacement! Also, this OEMTOOLS Spreader works great in tight areas where C-Clamps cannot! Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. This
OEMTOOLS Brake Pad Spreader also consist of a large knob with a fine thread driver for easy tuning. For Use on Domestic and Import Cars and Light Trucks, Made from High Carbon Steel and Chrome Vanadium Steel to Resist Corrosion, 2 Piece Design for Added Strength, Ideal for Compressing Inner Brake Pads and Resetting Pistons, Works in Tight Areas.
OEMTOOLS Brake Pad Spreader also consist of a large knob with a fine thread driver for easy tuning. For Use on Domestic and Import Cars and Light Trucks, Made from High Carbon Steel and Chrome Vanadium Steel to Resist Corrosion, 2 Piece Design for Added Strength, Ideal for Compressing Inner Brake Pads and Resetting Pistons, Works in Tight Areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- BALDWIN FILTERS Air Filter, 6-15/16 x 11-9/16 in. (PA2970)
- WHITESIDE MANUFACTURING 40" PNEUMATIC ROLLER CREEPER (WHMTLPNEUP)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- OEMTOOLS Power Steering and Brake Bleed Adapter Kit (27311)
- OEMTOOLS Disc Brake Rotor Micrometer (25367)
- MTP Tire Spreader, M50 Lever (EZM-50)
- BLAIR EQUIPMENT CO FRACTIONAL MASTER KIT (BL11099)
- SEGOMO TOOLS 360 Deg Swivel Joint Slip Resistant Heavy Duty Brake Pad Spreader Tool (9001019B)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- Oemtools Service & Shop Tools