Shop All Suspension Tools
Oemtools
Coil Spring Compressor
Mfr # 27200
Zoro # G7604380
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.3
- Height (In.) 1.8
- Length 13.1
- For Use With Strut springs and coil strings
- Application The OEMTOOLS Coil Spring Compressor is designed to quickly and easily compress most MacPherson strut springs and coil springs. It compresses up to 5/8" (.625 mm) coil diameter and features broad spring contact for stable compression. It attaches on each end of the spring. Built-in detent latches help lock the coild in place. This handy and durable tool works on all passenger trucks and automobiles (see product manual for full listening). It is a must-have for professional and DYI mechanics.
Product Information
- Brand Oemtools
- MFR # 27200
- Zoro # G7604380
- UPC # 76812272003
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Width (In.) | 9.3 |
Height (In.) | 1.8 |
Length | 13.1 |
Details
Item | Coil Spring Compressor |
For Use With | Strut springs and coil strings |
Application | The OEMTOOLS Coil Spring Compressor is designed to quickly and easily compress most MacPherson strut springs and coil springs. It compresses up to 5/8" (.625 mm) coil diameter and features broad spring contact for stable compression. It attaches on each end of the spring. Built-in detent latches help lock the coild in place. This handy and durable tool works on all passenger trucks and automobiles (see product manual for full listening). It is a must-have for professional and DYI mechanics. |
Weight | 3.95 |
Description
The OEMTOOLS Coil Spring Compressor is designed to quickly and easily compress most McPherson strut springs and coil springs. It compresses up to 5/8" (.625 mm) coil diameter and features broad spring contact for stable compression. It attaches on each end of the spring. Built-in detent latches help lock the coil in place. This handy and durable tool works on all passenger trucks and automobiles (see product manual for full listing). It is a must-have for professional and DIY mechanics. Forged Construction for Strength and Durability. Also Removes and Installs Coil Springs Quickly and Safely. Compresses Coil Springs on All Passenger Cars and Pickup Trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 8" Clear Center Screw-Out Deck Plate - White (DP80-W-C)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- OEMTOOLS Ford Valve Spring Compressor (24434)
- OEMTOOLS Ball Joint Separator (25202)
- OEMTOOLS McPherson Strut Spring Compressor (25553)
- OEMTOOLS C-Frame Socket Press Set (24537)
- OEMTOOLS Hydraylic Ball Joint Seperator (25219)
- OEMTOOLS Manual Bushing Installation & Removal Tool Set (27212)
- POWERBUILT Ford Ball Joint Adapter Set Kit77 (641322)
- Oemtools Suspension Tools