Shop All Flare Nut Wrenches
Oemtools
6 Piece Flex Head Flare Nut Wrench Set, Metric
Mfr # 22064
Zoro # G7603820
original price:
$85.35
1% off
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.7
- Height 1.9
- Application wrenches compatible with 12 popular metric flare nut sizes
- For Use With 12 popular metric flare nut sizes
- Weight 2.65
Product Information
- Brand Oemtools
- MFR # 22064
- Zoro # G7603820
- UPC # 76812220646
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 10.7 |
Height | 1.9 |
Width | 7.7 |
Details
Wrench Item | Flex Head Flare Nut Wrench Set |
Application | wrenches compatible with 12 popular metric flare nut sizes |
For Use With | 12 popular metric flare nut sizes |
Weight | 2.65 |
Description
6 Piece Flex Head Flare Nut Wrench Set includes 5 wrenches compatible with 12 popular metric flare nut sizes. Includes: 9 mm x 11 mm, 10 mm x 12 mm, 13 mm x 14 mm, 15 mm x 17 mm, 16 mm x 18 mm, 19 mm x 21 mm. EVA Tray for Easy Storage and Organization. Flexible Head for Access Around Obstructions. Hard ChromeTM Finish: an Easy-to-Clean Smooth Satin Finish. That Keeps Rust Away and Won't Show Prints
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- CENTURY DRILL & TOOL Security Star-Drive Bit, 9 Pc Set (68017)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- OEMTOOLS 5 Piece Flex Head Flare Nut Wrench Set, SAE (22063)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/2 12 PT BLACK (MTBLK4148)
- GEARWRENCH 6 Pc Flex Head Flare Nut Metric Wrench Set (KDT81911D)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- KT PRO TOOLS Offset (45 Degree) Box Wrench Set, 5 Piece (A1601SR)
- POWERBUILT 3/8" X 7/16" Flare Nut Wrench (640085)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-3/8 FLARE NUT CHROME (MT4144)
- Oemtools Flare Nut Wrenches