Shop All Tire Repair Tools
Oemtools
5 Gallon Tire Bead Seater.
Mfr # 24449
Zoro # G7604365
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.8
- Application The 5 Gallon Tire Bead Seater from OEMTOOLS is a simple, fast, and safe way to seat even the most difficult beads on tires from small 4" tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, blasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated.
- For Use With Tire beads
- Width 16
- Length 18.3
Product Information
- Brand Oemtools
- MFR # 24449
- Zoro # G7604365
- UPC # 76812244499
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Height | 12.8 |
Width | 16 |
Length | 18.3 |
Details
Application | The 5 Gallon Tire Bead Seater from OEMTOOLS is a simple, fast, and safe way to seat even the most difficult beads on tires from small 4" tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, blasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated. |
For Use With | Tire beads |
Weight | 30.75 |
Description
5 Gallon Tire Bead Seater. simple, fast, and safe way to seat even the most difficult beads on tires from small 4"
tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, lasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated. Lip on Barrel Provides a Proper Angle for Correct Bead Seating . Operates on Standard Shop Air
Max. psi: 150 .Stores Easily and Has Easy-Carry Handle for Portability . Durable 5-Gallon Steel Tank is CE-Certified.
tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, lasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated. Lip on Barrel Provides a Proper Angle for Correct Bead Seating . Operates on Standard Shop Air
Max. psi: 150 .Stores Easily and Has Easy-Carry Handle for Portability . Durable 5-Gallon Steel Tank is CE-Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 88-91 Honda Civic/Crx C Pillar Bar (SCP-CV88)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (2164039)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT185)
- FOUR SEASONS Fluorescent Dye, 69086 (69086)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- HALTEC Bead Seater, 14", 15" Wheels (PC-2)
- COUNTERACT BALANCING BEADS ECO Balance 10oz Do-It-Yourself Kit (EDIY - 10)
- HALTEC Bead Seater, 19.5" (TC-60)
- KEN-TOOL Bead Seater (31445)
- KEN-TOOL TIRE IRON (KEN34644)
- BELL AUTOMOTIVE Monkey Grip 08806-M Tubeless Tire Repair Kit (22-5-08806-M)
- Oemtools Tire Repair Tools