Shop All Combination Wrenches
Oemtools
40 mm Jumbo Combination Wrench
Mfr # 22134
Zoro # G8407020
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oemtools
- MFR # 22134
- Zoro # G8407020
- UPC # 76812221346
- Country of Origin China
- Category Combination Wrenches
Description
40 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Specialty Wood Screws SHOCKWAVE Impact 2" Power Bits (2 pk) (48-32-4648)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes 4-40 To 1/4-20 UNC (423001)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- OEMTOOLS 1-5/16" Jumbo Combination Wrench (22105)
- OEMTOOLS 1-3/4" Jumbo Combination Wrench (22110)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- Oemtools Combination Wrenches