Shop All Combination Wrenches
Oemtools
22 mm Jumbo Combination Wrench
Mfr # 22123
Zoro # G8406567
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.7
- Application OEMTOOLS 22 mm Jumbo Combination Wrenches (12 Pt.) are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. all OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them.
- Height 0.5
- Width 2.4
- Weight 1
Product Information
- Brand Oemtools
- MFR # 22123
- Zoro # G8406567
- UPC # 76812221230
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11.7 |
Height | 0.5 |
Width | 2.4 |
Details
Item | Jumbo Combination Wrench |
Application | OEMTOOLS 22 mm Jumbo Combination Wrenches (12 Pt.) are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. all OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them. |
Weight | 1 |
For Use With | Fastener heads |
Description
22 mm Jumbo Combination Wrenches (12 Pt.) are made
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener, Not the Corners, Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener, Not the Corners, Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- GEARWRENCH 60mm 12 Point Long Pattern Satin Combination Wrench (81845)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- MALCO Flex Duct Shear, 12-1/4 In L, Red/Blk (FDC2)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- OEMTOOLS 1-3/4" Jumbo Combination Wrench (22110)
- OEMTOOLS 1-3/8" Jumbo Combination Wrench (22106)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- OEMTOOLS 42 mm Jumbo Combiniation Wrench (22135)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- MARTIN TOOLS SPROCKET & GEAR STRIKE FREE WR 1 1/4 12PT (MT8708)
- Oemtools Combination Wrenches