Shop All Electric Impact Wrenches
Oemtools
20V MAX* Li-ion Brushless 1/2" Impact Wrench
Mfr # 24486
Zoro # G7760124
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.1
- Height 10.9
- Tool Weight 9.8
- For Use With Lug nuts
- Application The OEMTOOLS 20V Max.* Li-ion Brushless Impact Wrench is designed for any high-torque application •— perfect for loosening and tightening lug nuts. Encased within the rugged exterior, the brushless motor provides extended run times, more torque and increased durability. Inside and out, this tool is built to last. *Voltage is measured without workload. Maximum initial battery voltage after charging. Nominal voltage is 18 volts.
Product Information
- Brand Oemtools
- MFR # 24486
- Zoro # G7760124
- UPC # 76812244864
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Width | 5.1 |
Height | 10.9 |
Tool Length | 15.1 |
Details
Item | Brushless Impact Wrench |
Tool Weight | 9.8 |
For Use With | Lug nuts |
Application | The OEMTOOLS 20V Max.* Li-ion Brushless Impact Wrench is designed for any high-torque application •— perfect for loosening and tightening lug nuts. Encased within the rugged exterior, the brushless motor provides extended run times, more torque and increased durability. Inside and out, this tool is built to last. *Voltage is measured without workload. Maximum initial battery voltage after charging. Nominal voltage is 18 volts. |
Description
The OEMTOOLS 20V Max.* Li-ion Brushless Impact Wrench is designed for any high-torque application -- perfect for loosening and tightening lug nuts. Encased within the rugged exterior, the brushless motor provides extended run times, more torque and increased durability. Inside and out, this tool is built to last. *Voltage is measured without workload. Maximum initial battery voltage after charging. Nominal voltage is 18 volts. Nut Busting Torque: 300 Ft/Lb.; Tightening Torque: 260 Ft/Lb. Variable Speed: 0-2,600 RPM; 0-3,000 IPM. Anvil: 1/2" Square Drive. Battery: 4.0Ah Li-ion. Electric Brake Stops Rotation When Trigger is Released
Charge Time: 2 Hours. Includes: 20V Max.* Li-ion Brushless 1/2" Drive Impact Wrench, Rechargeable 4.0Ah Li-ion Slide Battery and Charging Station
Charge Time: 2 Hours. Includes: 20V Max.* Li-ion Brushless 1/2" Drive Impact Wrench, Rechargeable 4.0Ah Li-ion Slide Battery and Charging Station
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Without Grip (K0671.0200X22)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- STAR ASIA Pry Bar 4-Pc Set (17103)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- Oemtools Power Fastening Tools