Shop All Hydraulic Presses
Oemtools
10 Ton Hydraulic Benchtop Shop Press
Mfr # 25088
Zoro # G8238714
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 30.5
- Base Width 20.5
- Overall Height 6
- Application The OWMTOOLS 10 ton hydraulic benchtop show press provides big performance in a small package! Its compact size gives you great flexibility in where you can set up you press. You can easily straighten, bend, press off parts and bearings, etc. -- and the double speed pump reduces set-up and press time. The liquid filled pressure gauge allows durable, powder coated finish and complied and ASME PASE 2014 standards.
- Includes Press blocks
Product Information
- Brand Oemtools
- MFR # 25088
- Zoro # G8238714
- UPC # 76812250889
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 30.5 |
Base Width | 20.5 |
Overall Height | 6 |
Details
Application | The OWMTOOLS 10 ton hydraulic benchtop show press provides big performance in a small package! Its compact size gives you great flexibility in where you can set up you press. You can easily straighten, bend, press off parts and bearings, etc. -- and the double speed pump reduces set-up and press time. The liquid filled pressure gauge allows durable, powder coated finish and complied and ASME PASE 2014 standards. |
Includes | Press blocks |
Item | Hydraulic Benchtop Shop Press |
Weight | 128 |
For Use With | Various materials |
Description
10 Ton Hydraulic Benchtop Shop Press provides big performance in a small package! Its compact size gives you great flexibility in where you can set up your press. You can easily straighten, bend, press off parts and bearings, etc. -- and the double speed pump reduces set-up and press time. The liquid filled pressure gauge allows you to quickly view an accurate pressure reading. This unit has a durable, powder coated finish and complies with ASME PASE 2014 Standards. Double Speed Pump Greatly Reduces Set-up and Press Time
Movable Press Head for Added Flexibility in Working Position, Liquid Filled Pressure Gauge for Accurate Pressure Readings, Durable Powder Coated Steel Frame, Includes Press Blocks, Meets ASME PASE 2014 Standards, Working Range 10", Removable Press Cap with 25 mm Hole to Accept OEMTOOLS
Press Pin Set (#24813).
Movable Press Head for Added Flexibility in Working Position, Liquid Filled Pressure Gauge for Accurate Pressure Readings, Durable Powder Coated Steel Frame, Includes Press Blocks, Meets ASME PASE 2014 Standards, Working Range 10", Removable Press Cap with 25 mm Hole to Accept OEMTOOLS
Press Pin Set (#24813).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- KRAFT TOOL Button Bracket Assembly, 2 Hole (CC697)
- MK DIAMOND PRODUCTS Gas Scarifier, w/5 Point Carbide Drum (158941)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- Oemtools Hydraulic Presses