Shop All Combination Wrenches
Oemtools
1-1/4" Jumbo Combination Wrench
Mfr # 22104
Zoro # G8406950
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.8
- Height 0.6
- For Use With Fastener heads
- Weight 1.85
- Width 2.5
Product Information
- Brand Oemtools
- MFR # 22104
- Zoro # G8406950
- UPC # 76812221049
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15.8 |
Height | 0.6 |
Width | 2.5 |
Details
Item | Jumbo Combination Wrench |
For Use With | Fastener heads |
Weight | 1.85 |
Application | EMTOOLS 1-1/4" Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage. |
Description
1-1/4" Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage.. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- HUSQVARNA ADJUSTING SCR, K960/K3600MKII (505574901)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- OEMTOOLS 33 mm Jumbo Combination Wrench (22130)
- OEMTOOLS 42 mm Jumbo Combiniation Wrench (22135)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- OEMTOOLS 1-16" Jumbo Combination Wrench (22102)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- Oemtools Wrenches