Shop All Carpet & Upholstery Cleaning Chemicals
Odoban
Spot and Stain Remover, 32 oz., PK12
Mfr # 960062-Q
Zoro # G1349171
product price: $63.99
/pk 12, $5.33/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 32 oz
- Container Type Trigger Spray Bottle
- Removes Dirt, Greasy Soils, Red Clay, Red Wine, Soft Drinks, Tough Stains
- For Use With Carpet, Nylon, Polyester, Upholstery
Product Information
- Brand Odoban
- MFR # 960062-Q
- Zoro # G1349171
- UPC # 732109401012
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
BioStain and Odor Remover, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Fresh, Product Label Carpet, Upholstery and Laundry Stain Remover, Standards California Proposition 65 Compliant, VOC Compliant, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Nylon, Polyester, Upholstery, Low Foaming No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drill Brush Small Diameter Cleaning Brushes for Use on Carpet, PK 4 (2in-S-GRWY-QC-DB)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70412)
- GOO GONE Grill & Grate Cleaner, 24oz (2045A)
- BRADY Absorbent Roll, 30 gal, 14 1/2 in x 150 ft, Universal, Gray, Cellulose (RFP314P)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- ODOBAN OdoBan 3-n-1 Carpet Cleaner Concentrate Gallon (9602B62-G4)
- ODOBAN 3-in-1 Carpet Cleaner Concentrate, 1 Gallon (960261-G4)
- HOOVER Bagless Corded Standard Filter Carpet Cleaner Washer (FH55000)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal. (2008)
- M-D CARPET TRIM 1.4X36"" OAK (85357)
- M-J ODOR-Z-WAY LLC M-J Odor-Z-Way LLC 4LBPET 4 lb. Grip Container of Pet Odor-Z-Way (4LBPET)
- Odoban Carpet & Upholstery Cleaning Chemicals