Shop All Air Fresheners & Odor Eliminators
Odoban
RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12
Mfr # CCC 910162-QC12
Zoro # G4192831
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Lavender
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Net Weight 28 lbs
Product Information
- Brand Odoban
- MFR # CCC 910162-QC12
- Zoro # G4192831
- UPC # 20732109402150
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Lavender |
Cleaner Form | Liquid |
Net Weight | 28 lbs |
Container Type | Spray Bottle |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Standards | EPA Reg. No. 66243-1; EPA List N |
Description
OdoBan® RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 6 ft. (30666)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- ALLWAY Soft Grip Mini Brush Set AMB (AL310531)
- KLEEN HANDLER Cleaning and Stripping Pad, Black (5-Pack) (BLKH-HSCP-BK-5)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- ODOBAN Odor Eliminator, 32 oz., Lavender, PK12 (910162-QC12)
- ODOBAN Fogging Deodorizer Concentrate, 1 Gallon (970262-G4)
- ODOBAN Fogmaster Hand Held Fogger, 1Qt (700069-1)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- Odoban Air Fresheners & Odor Eliminators