Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Odoban
Odor Eliminator, Eucalyptus, 12 oz., PK12 (Discontinued)
Mfr # 910001-14A12
Zoro # G1826338
This Product is Discontinued
Key Features
- Fragrance Eucalyptus
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 14 oz
Product Information
- Brand Odoban
- MFR # 910001-14A12
- Zoro # G1826338
- UPC # 732109918077
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 oz |
Degreaser Container Size | 14 oz. |
Size | 14 oz. |
Container Size | 14 oz |
Details
Fragrance | Eucalyptus |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Surface and Air Deodorants |
Net Weight | 12 oz. |
Container Type | Aerosol can |
Item - Surface and Air Deodorants | Odor Eliminator and Disinfectant |
Standards | EPA |
RTU Yield per Container | 14 oz. |
For Use On | Non-Porous Surfaces, Fabric, Carpet, Upholstery, Air Freshener |
Item | Odor Eliminator and Disinfectant |
Degreaser Container Type | Aerosol Can |
Primary Chemical | Alcohol |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Surfaces for Use On | Carpet; Hard Nonporous Surfaces |
VOC Content | 1% |
NSF Rating | Not Rated |
Description
Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Eucalyptus, Container Type Aerosol Spray Can, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Carpet; Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Kills 99.99 Percent of Germs, Net Weight 14 oz, NSF Rating Not Rated, Standards EPA Registered, VOC Content 1 Percent, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.