Shop All Bathroom Cleaners
This Product is Discontinued
Odoban Earth Choice
Toilet Bowl Cleaner, 32 oz., PK12 (Discontinued)
Mfr # 935462-Q
Zoro # G1834524
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Toilet Bowel Cleaner
- Size 32 oz.
- Container Type Bottle
- Fragrance Lemon
- Cleaner Form Liquid
Product Information
- Brand Odoban Earth Choice
- MFR # 935462-Q
- Zoro # G1834524
- UPC # 732109400503
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Yellow, Product Series Odoban(R), VOC Content 0 Percent, pH Level 2, 3, pH Value Acidic, Nonflammable No, NSF Rating Not Rated, Rinse Required Yes, OSHA, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.