Shop All Handles, Frames and Braces
Odell
Snap On Dust Mop Handle, Wood
Mfr # H600BW
Zoro # G0285603
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Snap On
- Handle Length 60 in
- Handle Material Wood
- Handle Color Natural
- Mop Connection Type Clip On
Product Information
- Brand Odell
- MFR # H600BW
- Zoro # G0285603
- UPC # 007036325978
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Details
Connection Type | Snap On |
Handle Material | Wood |
Handle Color | Natural |
Item | Dust Mop Handle |
Mop Connection Type | Clip On |
Material | Wood |
Product Type | Mop Handle |
Description
Dust Mop Handle, Connection Type Snap On, Handle Length 60 in, Material Wood, Handle Color Natural, Connection Thread Type Not Applicable, Color Coding System No, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC CLEANER MAIN LINE QT (K-97Q-4)
- PROCTER & GAMBLE Mr. Clean® Multi-Surface Antibacterial Cleaner, Summer Citrus, 45 Oz. Bottle, 6/Carton (77131)
- BOUNCE Bounce Dryer Sheets Outdoor Fresh, PK720 (34085)
- HOSPECO Air Freshener, Neutralizer, Metered Spray, f/Airworks, 7oz, 12PK (HOS07913)
- ODELL Push Broom Handle Brace, Metal, Small, Fits Push Brooms (S100)
- RUBBERMAID COMMERCIAL Invader Slide Gate Handles, 60", Fiberglass Gray, PK 12 (RCPH14600GYCT)
- VIKAN 9 in Pad Holder, White, Polypropylene (55105)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- Odell Handles, Frames and Braces