Shop All Dusters
This Product is Discontinued
Odell
Pop Top Feather Duster, Ostrich, 9" to 14 Handle, Black (Discontinued)
Mfr # DOF-RET14/UNS91
Zoro # G700002080
This Product is Discontinued
Key Features
- Length 9"
- Material Ostrich Feather
- Color Black
- Net Weight 0.104 lbs
Product Information
Dimensions
Length | 9" |
Details
Material | Ostrich Feather |
Color | Black |
Net Weight | 0.104 lbs |
Description
Flexible ostrich feathers get behind handles, inside slots and other tricky spaces. They hold dirt and dust until shaken for easy cleanup. Duster opens to 14 inches for greater reach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.