Shop All Mops
Odell
Dust Mop, Cut-End, Microfiber, EA245BRSP
Mfr # EA245BRSP
Zoro # G0285393
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Mop End Type Cut
- Length 24 in
- Series EA
- Material 30% PET Plastic/Microfiber Yarn
Product Information
Dimensions
Length | 24 in |
Depth | 5 in |
Width | 5" |
Details
Handle Material | None |
Mop End Type | Cut |
Item | Microfiber Dust Mop |
Series | EA |
Material | 30% PET Plastic/Microfiber Yarn |
Color | Brown |
Connection Type | Clip-On |
For Use With | 60 in L Poplar Dust Mop Handle |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Launderable | Yes |
Description
Dust Mop, Material Microfiber, Yarn, Brown, Launderable No, Length 24 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- HTI #20 Best Quality 4-Ply Rayon - Poly Bagged (RN20PB)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- Odell Floor Mops, Buckets & Wringers