Shop All Brooms
Odell
BROOM, STREET, 16in HAND
Mfr # 71160
Zoro # G810824169
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Long, coarse bristled brush head effectively pushes litter and debris with ease to clean more efficiently. Built with one tapered and one threaded handle hole that enable front-to-back orientation changes for more even wear. For use with threaded 1.13-inch diameter handles, which are sold separately. 16 wide hardwood block brush for maximum coverage and durability.Ideal for hard, floor surfaces, indoors or outdoors. Hardwood Block-Palmyra Fiber Bristles. Bristle Material: Palmyra Fiber; Brush Length: 16in; Bristle Length: 6.25in; Bristle Color: Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Broom Head , 5", Blue, Dual Brist (1591074)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- NEXSTEP COMMERCIAL PRODUCTS Nexstep Commercial Products 3007 Whisk 100 Percentage Corn Brooms (3007)
- KRAFT TOOL Aluminum Medium/General Purpose Conc, 60 (CC189)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Purple (31738)
- RUBBERMAID COMMERCIAL Angled Large Brooms, Poly Bristles, 48 7/8" Alum Handle, Silver/Gray (FG638500GRAY)
- THE BRUSH MAN All-Corn Upright Household Broom, Clear Lacquered Hdl, 12PK (HAC24)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- S.M. ARNOLD PUSH BROOM INDR 36" MED WT HNDL & BRACE (AR92-334)
- Odell Brooms