Shop All Shower Heads
Odd Ball Industries
wall, Shower Head, Chrome Plated, Wall
Mfr # SP-7
Zoro # G7069955
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Bronze
- Flow Rate 2.0 gpm
- Width 3-1/2"
- Mounting Type Wall
- Height 2-7/8"
Product Information
- Brand Odd Ball Industries
- MFR # SP-7
- Zoro # G7069955
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | 3-1/2" |
Height | 2-7/8" |
Depth | 2-1/8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 1/2 in |
Description
Ligature Resistant Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/8 in, Fixed Showerhead Width 3 1/2 in, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, Odd Ball, SP-7, 1/2 in FNPT, Showerhead Function Single, Bronze, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-F)
- KOHLER Lift Rod, Bath Drain (21320)
- MERIT BRASS CO 1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2108-550)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- RAINSHOWR Rainshow'r CQ-1000 NH Dechlorinating Shower Filter (CQ-1000 NH)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- ALFI BRAND Polished Chrome Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-PC)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- Odd Ball Industries Bathtub Faucets & Accessories