Shop All Shower & Bathtub Parts
Odd Ball Industries
Pressure-Balanced, 1/2
Mfr # SP-10PB-B
Zoro # G204230323
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-12 Diverter Value, SP-7 and SP-7TF Bathtub Unit, SP-7 and SP-7WC Single Shower Unit
- Trim Plate Shape Circle
- Trim Finish Chrome Plated (Trim Plate), Epoxy Enamel Coating (Handle)
- Color Silver
- Tub Spout Connection Size 1/2 in
Product Information
- Brand Odd Ball Industries
- MFR # SP-10PB-B
- Zoro # G204230323
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Tub Spout Connection Size | 1/2 in |
Trim Plate Width | 7 in |
Trim Plate Height | 7 in |
Connection Size | 1/2 in |
Description
Pressure-Balanced Valve, ADA Compliance Yes, Connection Size 1/2 in, Male NPT / Female Sweat, Faucet Handle Type Knob, For Use With SP-12 Diverter Value, SP-7 and SP-7TF Bathtub Unit, SP-7 and SP-7WC Single Shower Unit, Handle Material Cast Aluminum, Ligature Resistant Yes, Number of Handles 1, Odd Ball Industries, Spout Flow Rate 1.75 gpm, Spout Reach 2 1/8 in, Trim Finish Chrome Plated (Trim Plate), Epoxy Enamel Coating (Handle), Trim Plate Height 7 in, Trim Plate Material Metal
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Utica Robe Hook Satin Nickel (8703SN)
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- LATOSCANA Elba Thermostatic Valve- 2 Way Diverter Volume Control - Brushed Nickel (78PW691)
- KOHLER Awaken Adjustable Wall Mount Bracket (98348-BL)
- KOHLER Ceramic Wall-Mount 3-Handle Valve System (303-K-NA)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Chrome (D302-1-26)
- MOEN Cia POSI V/O BG (T2261BG)
- KOHLER 6 Ceiling Mount Rainhead Arm & Flange (7394-BL)
- STERLING Vista Ii Pivot Door P516 (1500D-27S)
- Odd Ball Industries Shower & Bathtub Parts