Shop All Bell Traps and Drains
Odd Ball Industries
Drain Assembly, 2 1/4 in Dia, Brass
Mfr # SP-11-GDK
Zoro # G0197209
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grid Material Plated Brass
- Overall Diameter 2 1/4 in
- Width 2 1/4 in
- Drain Material Brass
- Color - Drains Silver
Product Information
- Brand Odd Ball Industries
- MFR # SP-11-GDK
- Zoro # G0197209
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Overall Diameter | 2 1/4 in |
Width | 2 1/4 in |
Diameter | 2-1/4" |
Pipe Dia. - Drains | 1 1/4 in |
Length | 2-1/2" |
Pipe Outside Diameter | 2 1/4 in |
Description
Drain Assembly, Outlet Location Bottom, Resistance Properties Ligature Resistant, Product Type Drain Assembly, Includes Grate Yes, Pipe Outside Diameter 2 1/4 in, Shape Round, Grate Material Brass, Ligature Resistant Yes, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Slip, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGT13834S)
- KOHLER Composed Valve Trim With Diverter And (T73117-4-CP)
- ALLPOINTS Drain Lock, Floor Sink , 2", T40 (1021165)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-103)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y02-12)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-13)
- Odd Ball Industries Bell Traps and Drains